Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric T-Handle Hex Key Hex Key, 8 mm Tip Size

  • Mfr # JTH6M8

  • Zoro # G3559879


product price: $7.59
/ea

Key Features

Tip Size
8 mm
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH6M8
Zoro #
G3559879
UPC #
092644337345
Country of Origin
Slovenia

Dimensions

Tip Size
8 mm
Arm Length
6"
Length Family
Short
Arm-Length
6"

Details

Item
Hex Key
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
Yes
Key Shape
T-Shape
Grip Style
Soft Touch
Number of Ball Ends
0
Number of Tips
2

Description

8 MM Hex JourneymanT-Handle 6IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.