Zoro Homepage

MIG Welding Gloves, Large

  • Mfr # 60914

  • Zoro # G022447354


product price: $28.85
/ea

Key Features

Color
Black / Orange
Application
MIG Welding
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60914
Zoro #
G022447354
UPC #
092644609145
Country of Origin
Pakistan

Dimensions

Glove Length
13 in

Details

Color
Black / Orange
Application
MIG Welding
Item
TIG Welding Gloves

Description

The MIG Welding Gloves were designed for professional welders who face the intense conditions of MIG and stick welding. Split cowhide leather construction provides robust protection against the heavy spark and spatter exposure typical in welding environments, while the flame-resistant fleece lining throughout the entire glove delivers superior heat resistance and comfort for all-day wear. Strategic reinforcement on the palm, thumb, and index finger ensures durability in high-wear areas. Full-grain cowhide leather for added strength and prolonged life. Reinforced leather on palm and fingers reduces wear and tear. Ultra-wide cuff provides added comfort and fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.