Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milled Face Hickory Hammer, 20 oz

  • Mfr # H80920H

  • Zoro # G821683489


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80920H
Zoro #
G821683489
UPC #
092644810282
Country of Origin
Viet Nam

Description

Milled Face Hickory Hammer, 20 oz, Hammer Type Framing Hammer, Head Material Forged Steel, Handle Material Hickory, Grip Style Plain, Head Weight 20 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Forged Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.