Zoro Homepage

MODbox Bluetooth Jobsite Speaker

  • Mfr # 69365MB

  • Zoro # G222447277


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
4.63 in
Color
Orange / Gray / Black
Material
ABS, PC, POM, TPU
Width
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69365MB
Zoro #
G222447277
UPC #
092644693656
Country of Origin
Viet Nam

Dimensions

Height
4.63 in
Width
3.81 in

Details

Color
Orange / Gray / Black
Material
ABS, PC, POM, TPU

Description

Klein Tools MODbox Bluetooth Speaker is a jobsite-tough audio solution designed for tradespeople who need powerful sound and all-day durability. Engineered to integrate directly with the MODBox Tool Storage System, it delivers high-volume audio through dual drivers and passive radiators, while surviving harsh conditions with IP67 waterproofing and drop protection. It offers 20 or more hours of runtime, USB charge-out, magnetic mounting, and Broadcast Mode for multi-speaker pairing. 20 or more hours of runtime on a single charge. Dual 15W drivers and passive radiators deliver crisp audio. Broadcast mode connects up to five speakers at once. Powerful magnets provide secure attachment at odd angles on metallic surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.