Zoro Homepage

MODbox Case Adapter Rail Attachment

  • Mfr # 54875MB

  • Zoro # G410927888


product price: $12.69
/ea

Key Features

Color
Dark Gray
Material
Plastic
For Use With
MODbox™ Rail System Components
Depth
5.25 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54875MB
Zoro #
G410927888
UPC #
092644540035
Country of Origin
China

Dimensions

Depth
5.25 in
Overall Depth
7 in
Length
7 in
Width
1.30 in
Overall Height
5 1/4 in
Overall Width
1 5/16 in
Overall Length
7 in

Details

Item
MODbox Case Adapter Rail Attachment
Color
Dark Gray
Material
Plastic
For Use With
MODbox™ Rail System Components
Features
Accommodates Small, Small Extended or Medium Sized Cases
Type
MODbox™ Rail Attachment
Series
MODbox(TM)
Application
MODbox™ Case Adapter Rail Attachment
Includes Casters
Casters Not Included
Part of a Modular System
Modular System Part
Includes Drawers
Drawers Not Included
Number of Trays
0

Description

Tool Case Rail Attachment, Material Plastic, Overall Depth 7 in, Overall Height 5-1/4 in, Overall Width 1-5/16 in, Locking System Not Applicable, Color Dark Gray, Includes Drawers Drawers Not Included, Number of Compartments Not Applicable, Closure Type Not Applicable, Features Accommodates Small, Small Extended or Medium Sized Cases, Includes Casters Casters Not Included, Lid Style Not Applicable, Number of Boxes Not Applicable, Number of Dividers Not Applicable


  • MODboxTM components easily interconnect for a customized mobile workstation
  • Attach Case Adapter to side rails for convenient access to case contents; open the case lid while connected to the side rails
  • Secure fit for small, small extended, and medium MODboxTM compatible cases
  • Choose from a variety of cases that contain useful tools such as Klein Pass Through Socket Wrenches, step bits, ProFlex Impact Drivers, and precision drivers; sold separately
  • Easily attach and move the Case Adapter onto any system side rail with one-handed release for added convenience
  • Case to adapter connection is the same as case to case connection for ease of use
  • Secure the Case Adapter inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.