MODbox Compact Single Drawer, Half Width
- Mfr # 54843MB
- Zoro # G525078000
product price:Â
$
77.89
/ea
Key Features
Overall Depth
15 11/16 in
Total Load Capacity
20 lb
Material
Polypropylene
Overall Width
10 3/4 in
Compatible Modular System
MODbox(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54843MB
- Zoro #
- G525078000
- UPC #
- 092644548437
- Country of Origin
- China
- Total Load Capacity
- 20 lb
- Material
- Polypropylene
- Compatible Modular System
- MODbox(TM)
- Locking System
- Latch
- Part of a Modular System
- Modular System Part
- For Tool Type
- MODbox(TM) Components
- Number of Drawers
- 1
- Item
- Tool Box
- Total Storage Capacity
- 1,263 cu in
- Number of Compartments
- 1
- Drawer Slide Type
- Ball Bearing
- Includes Drawers
- Drawers Included
- Includes
- PVC Foam Mat, Removable Dividers
- Features
- Ball Bearing Slides Provide Easy and Smooth Access While The PVC Foam Mat Keeps Tools Secure During Transport
- Color
- Gray, Orange
- Number of Dividers
- 2
- Closure Type
- Latch
- Series
- MODbox(TM)
Dimensions
- Overall Depth
- 15 11/16 in
- Overall Width
- 10 3/4 in
- Interior Height
- 12 3/4 in
- Interior Depth
- 3 7/8 in
- Interior Width
- 6 11/16 in
- Overall Height
- 7 1/2 in
Description
Tool Box, Material Polypropylene, Overall Depth 15 11/16 in, Overall Height 7 1/2 in, Overall Width 10 3/4 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM), Drawer Slide Type Ball Bearing, Features Ball Bearing Slides Provide Easy and Smooth Access While The PVC Foam Mat Keeps Tools Secure During Transport, Includes PVC Foam Mat, Removable Dividers, Lid Style Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.