Tool Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom

  • Mfr # 62201MB

  • Zoro # G008455519


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Black/Orange
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Features
USB-C Pass Through
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62201MB
Zoro #
G008455519
UPC #
092644620362
Country of Origin
Bangladesh

Dimensions

Width
10 in
Overall Height
21 in
Height
20-1/2 in
Length
14-1/2 in
Overall Width
14 1/2 in
Overall Depth
9 1/2 in

Details

Item
Tool Backpack
Color
Black/Orange
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Features
USB-C Pass Through
Weight
8.2 lb (3.7 kg)
Includes
Headlamp Bracket
Application
Tool Carrying
Number of Pockets
32
Closure Type
Zipper
Number of Outside Pockets
5
Type
Electrician's Backpack
Handle Style
Padded Handles
Number of Inside Pockets
27
Reinforced Bottom
Reinforced Bottom Included
Primary Application
Construction, Electrician, HVAC, Plumber
Material Weight
1,680 den
Total Storage Capacity
1.004 cu ft
Modular System Mounting Type
Slide-In
Includes Laptop Pocket
Laptop Pocket Not Included
Compatible Modular System
MODbox(TM)
Series
MODbox(TM)
Part of a Modular System
Modular System Part
Bag Style
Tool Backpack
Includes Hard Pocket
Hard Pocket Included
Handle
Padded Handles

Description

MODbox Electricians Backpack


  • MODboxTM Electrician's Backpack connects to other MODboxTM components and easily unlocks with one hand
  • 32 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools
  • MODboxTM components lock together and easily unlock with one hand
  • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
  • Constructed with durable water resistant 1680d Ballistic Weave material
  • Hard, molded front pocket helps protect items like phones and safety glasses
  • Connect cell phone or other devices inside backpack with cord pass through
  • Fully molded bottom protects from the elements
  • Extra padding on the back extends over the hard bottom for carrying comfort
  • Main zipper designed with lockable zipper pulls (Lock not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.