Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Klein Tools MODbox Insulated Tool Kit, 5-Piece 94160MBINS

MODbox Insulated Tool Kit, 5-Piece (Discontinued)

  • Mfr # 94160MBINS
  • Zoro # G716391840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94160MBINS
Zoro #
G716391840
UPC #
92644920080
Country of Origin
United States

Dimensions

Overall Length
17.04"
Width
10.87"
Height
2.9"

Details

Standards
IP65
Includes
2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip; 11055RINS Wire Stripper; 54809MB MODbox™ Short Component Box, Half Width
Material
Plastic, Forged Steel
Primary Application
For Work Near Energized Sources

Description

Klein Tools MODbox 5-Piece Insulated Tool Kit delivers essential electrician tools with 1000V safety rating. Includes 4-Inch screwdrivers, wire stripper, side cutter, and diagonal cutter with bright orange insulation protection. Modular storage box features protective foam insert, clear lid, and interlocking design for expandable organization. Removable foam inserts for ultimate tool customization. One-hand release mechanism for quick effortless access. MODBox is IP65 rated for dust and water resistance. Maximize portability while providing organized storage for essential insulated electrical tools in one convenient kit.


  • 1000V Rated for Safety
  • Seamlessly with other MODbox components
  • Clear lid design allows instant tool identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.