Zoro Homepage

MODbox Insulated Tool Kit, 9-Piece

  • Mfr # 94161MBINS

  • Zoro # G116391839


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Forged Steel
Overall Length
22.23"
Includes
Primary Application
For Work Near Energized Sources
Standards
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94161MBINS
Zoro #
G116391839
UPC #
92644920097
Country of Origin
United States

Dimensions

Overall Length
22.23"
Height
2.9"
Width
17.04"

Details

Material
Plastic, Forged Steel
Includes
Primary Application
For Work Near Energized Sources
Standards
IP65

Description

Klein Tools MODbox 9-Piece Insulated Tool Kit provides comprehensive electrician tools with 1000V safety rating. Includes 6-Inch screwdrivers, long nose pliers, wire stripper, crimper, side cutter, diagonal cutter, and cable cutter with bright orange insulation. Modular storage box features protective foam insert, clear lid, and interlocking design for expandable organization. Removable foam inserts for ultimate tool customization. One-hand release mechanism for quick effortless access. MODBox is IP65 rated for dust and water resistance. Maximize portability while providing organized storage for essential insulated electrical tools in one convenient kit.


  • 1000V Rated for Safety
  • Seamlessly with other MODbox components
  • Clear lid design allows instant tool identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.