Shop KLEIN TOOLS
See all product information
Create Account
MODbox Kneeling Pad and Seat
- Mfr # 54836MB
- Zoro # G024961568
product price:Â
$
64.49
/ea
Key Features
Handle Type
Carrying Handle
Thickness
2 in
Overall Width
15 in
Overall Length
21 1/2 in
Wire Color
Black, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54836MB
- Zoro #
- G024961568
- UPC #
- 092644540974
- Country of Origin
- China
Dimensions
- Thickness
- 2 in
- Overall Width
- 15 in
- Overall Length
- 21 1/2 in
Details
- Item
- Kneeling Pad and Seat
- Handle Type
- Carrying Handle
- Wire Color
- Black, Orange
- Features
- Hand Washable Cover
- Edge Shape
- Round
- Material
- NBR Foam
- Includes Handle
- Handle Included
- Backing Material
- EVA
- Color
- Black, Orange
Description
Kneeling Pad and Seat, Overall Length 21 1/2 in, Overall Width 15 in, Thickness 2 in, Color Black, Orange, Features Hand Washable Cover, Handle Type Carrying Handle, Backing Material EVA, Edge Shape Round, Includes Handle Handle Included, Material NBR Foam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.