MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H

  • Mfr # 54815MB

  • Zoro # G308455523


product price: $15.99
/ea

Key Features

Series
MODbox
Material
Plastic
Overall Width
4"
Overall Depth
4 in
Overall Height
3.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54815MB
Zoro #
G308455523
UPC #
092644548154
Country of Origin
China

Dimensions

Overall Width
4"
Overall Depth
4 in
Overall Height
3.6"
Width
8 in
Overall Length
8 1/4 in
Depth
4 in
Height
4 in
Compartment Sizes
Dependent on Divider Use

Details

Item
Parts Bin Rail Attachment
Series
MODbox
Material
Plastic
Color
Dark Gray
Features
Clear Lid; Removable Dividers
Includes
Removable Dividers
Application
MODbox™ Parts Bin Rail Attachment
Primary Tool Box Material
Hard Plastic
Number of Compartments
Variable
Closure Type
Lid Snaps Shut
For Use With
Mobile Workstations
Stackable
No
Compatible with Manufacturer Model No.
54818MB
Style
Rail Attachment

Description

MODbox Parts Bin Rail Attachment


  • MODboxTM components easily interconnect for a customized mobile workstation
  • Easily attach and move the parts bin onto any system side rail with one-handed release for added convenience
  • Keeps fasteners and connectors easily accessible at the jobsite
  • Clear lid provides visibility to contents
  • Create 1, 2, or 3 separate compartments with two removable dividers for added modularity
  • Perfect for small items such as wire nuts, fasteners, anchors, and more to keep your workspace organized
  • Secure the parts bin inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.