Zoro Homepage

MODbox Rechargeable Worklight

  • Mfr # 56416

  • Zoro # G613326044


product price: $64.99
/ea

Key Features

Lumens
Per Mode; 1000, 425, or 300
Ambient Temp. Range
-4˚ to 122˚ F (-20˚ to 50˚ C)
Bulb Technology
LED
Type
Work Light
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56416
Zoro #
G613326044
UPC #
092644564161
Country of Origin
China

Dimensions

Length
3.6 in
Depth
4.59 in
Width
2.71 in
Height
4.59 in

Details

Lumens
Per Mode; 1000, 425, or 300
Ambient Temp. Range
-4˚ to 122˚ F (-20˚ to 50˚ C)
Bulb Technology
LED
Type
Work Light
Includes
Charging Cable
Battery Type
Lithium-Ion
Color
Orange/Black
Description/Special Features
Pivoting Hinge, Rotating Head, Magnets, Nail Hole
Housing Material
Plastic
Battery Life
Per Mode: 9, 14, or 21 hr
Material
Plastic
Shock Resistant
No
Lithium Content (mAh)
10000 mAh
Lithium Battery Package
Batteries Contained in Equipment
Battery Weight
140 g
Strobing
No
Drop Protection
9.8' (3 m)
Water Resistant
Yes
Application
Medium Spread Light Coverage
Battery Energy (Wh)
36 Wh
No. of Batteries
2

Description

Modbox Rechargeable Area Light


  • The MODboxTM Area Light is a portable jobsite work light solution with angle versatility and optimal hands-free use
  • LED Light modes are High: 1000 Lumens for 9 hours; Medium: 425 Lumens for 14 hours; Low: 300 Lumens for 21 hours
  • Infinite light direction; head rotates 360 degrees while the kickstand rotates 90 degrees
  • Kickstand features strong magnets for mounting, a nail notch, and hooks for mounting to MODboxTM side rails
  • Battery gauge indicates remaining battery level
  • Rechargeable via USB-C cord (included)
  • IP66 rating: dust-tight and waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.