Zoro Homepage

MODbox Replacement Divider for 54801MB Large Drawer

  • Mfr # 54901MBR

  • Zoro # G622447303


product price: $16.29
/ea

Key Features

Includes
(2) Replacement Dividers
Height
2 in
Application
Drawer Divider Replacements
Length
16.63 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54901MBR
Zoro #
G622447303
UPC #
092644137389
Country of Origin
Viet Nam

Dimensions

Height
2 in
Length
16.63 in
Width
9.69 in

Details

Includes
(2) Replacement Dividers
Application
Drawer Divider Replacements
Material
Plastic
Color
Orange

Description

Klein Tools MODbox Large Drawer Divider transforms your large single drawer system into a customized storage space. This divider enables specific compartments for tools, accessories, and equipment. Impact-resistant construction withstands demanding jobsite conditions while supporting up to 50 pounds per Large drawer. Create organized compartments matching your specific tool collection for enhanced efficiency and accessibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.