Zoro Homepage

MODbox Replacement Divider for 54801MB Small Drawer

  • Mfr # 549012MBR

  • Zoro # G222447345


product price: $12.55
/ea

Key Features

Material
Plastic
Includes
(4) Replacement Dividers
Length
16.63 in
Color
Orange
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549012MBR
Zoro #
G222447345
UPC #
092644137396
Country of Origin
Viet Nam

Dimensions

Length
16.63 in
Height
2 in
Width
3.5 in

Details

Material
Plastic
Includes
(4) Replacement Dividers
Color
Orange
Application
Drawer Divider Replacements

Description

Klein Tools MODbox Small Drawer Divider transforms your small single drawer system into a customized storage space. This divider enables specific compartments for tools, accessories, and equipment. Impact-resistant construction withstands demanding jobsite conditions while supporting up to 20 pounds per Small drawer. Create organized compartments matching your specific tool collection for enhanced efficiency and accessibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.