Zoro Homepage

MODbox Replacement Divider for 54823MB Drawer

  • Mfr # 54923MBR

  • Zoro # G422447350


product price: $24.99
/ea

Key Features

Overall Height
2.12 in
For Use With
Replacement for Cat. No. 54823MB
Overall Length
12.28 in
Application
Drawer Divider Replacements
Includes
(10) Replacement Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54923MBR
Zoro #
G422447350
UPC #
092644137402
Country of Origin
China

Dimensions

Overall Height
2.12 in
Overall Length
12.28 in
Overall Width
4.13 in

Details

Item
Replacement Divider for 54823MB Drawer
For Use With
Replacement for Cat. No. 54823MB
Application
Drawer Divider Replacements
Includes
(10) Replacement Dividers
Color
Orange
Material
Plastic

Description

Klein Tools MODbox Drawer Dividers transform your three drawer system into customized storage solutions. This 24-piece adjustable divider set enables tailored layouts for tools, accessories, and equipment. Impact-resistant construction withstands demanding jobsite conditions while supporting up to 50 pounds per drawer. Create organized compartments matching your specific tool collection for enhanced efficiency and accessibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.