Shop KLEIN TOOLS
See all product information
Create Account
MODbox Roll Up Pouch
- Mfr # 54309MB
- Zoro # G224946853
product price:Â
$
61.69
/ea
Key Features
Overall Height
3 in
Color
Black
Overall Width
14 1/2 in
Attachment Type
Clip
Includes
(4) Pockets with Roll-Up and Buckle Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54309MB
- Zoro #
- G224946853
- UPC #
- 092644543098
- Country of Origin
- Cambodia
Dimensions
- Overall Height
- 3 in
- Overall Width
- 14 1/2 in
- Overall Depth
- 24 1/2 in
Details
- Item
- MODbox Roll Up Pouch
- Color
- Black
- Attachment Type
- Clip
- Includes
- (4) Pockets with Roll-Up and Buckle Closure
- Features
- 11 in, Removing Clutter From the Cart Top and Organizing Tools, a Secure Clip-On Attachment
- Material
- Polyester
- Number of Pockets
- 4
- Series
- MODbox(TM)
Description
MODbox Roll Up Pouch, Attachment Type Clip, Color Black, Features 11 in, Removing Clutter From the Cart Top and Organizing Tools, a Secure Clip-On Attachment, Includes (4) Pockets with Roll-Up and Buckle Closure, Material Polyester, Number of Pockets 4, Overall Depth 24 1/2 in, Overall Height 3 in, Overall Width 14 1/2 in, Series MODbox(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov