Zoro Homepage

MODbox Service Utility Cart

  • Mfr # 54834MB

  • Zoro # G016518893


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
37.25 in
Color
Black
Material
Polypropylene
Overall Width
17.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54834MB
Zoro #
G016518893
UPC #
92644548345
Country of Origin
Thailand

Dimensions

Overall Height
36 in
Overall Length
37.25 in
Overall Width
17.62 in

Details

Color
Black
Material
Polypropylene
Application
Transporting Goods
Load Capacity
500 lb

Description

The MODbox Service Utility Cart transports up to 500 pounds on jobsites with professional-grade mobility. This heavy duty tool cart features 36-Inch height to provide a comfortable work surface, 6-Inch wheels for rough terrain, and MODbox rail system for accessories. Utility cart also includes handle storage, holes in legs to fit 1/2-Inch conduit pipe, and top shelf notches for cutting support. 500-Pound capacity heavy-duty tool cart for professional use. 36-Inch ergonomic height utility cart. MODbox compatible rails for complete tool organization. Utility cart supports up to 500 pounds of tools, equipment, and materials with professional-grade stability. Ergonomic handle provides comfortable control for this utility cart in demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.