MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H

  • Mfr # 54814MB

  • Zoro # G708455536


product price: $19.99
/ea

Key Features

Series
MODbox
Material
Metal, Plastic
Overall Width
3.8"
Overall Depth
4 in
Overall Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54814MB
Zoro #
G708455536
UPC #
092644548147
Country of Origin
China

Dimensions

Overall Width
3.8"
Overall Depth
4 in
Overall Height
5"
Overall Length
8.1"
Depth
4 in
Width
8 in
Height
5 in
Compartment Sizes
Dependent on Divider Use

Details

Item
Tool Carrier Rail Attachment
Series
MODbox
Material
Metal, Plastic
Color
Dark Gray
Features
Rivets Secure Metal Bar; Slots Behind Metal Bar Are Sized For Commonly Used Drivers; Removable Dividers
Includes
Removable Dividers
Number of Compartments
Variable
Closure Type
Lid Snaps Shut
Application
MODbox™ Tool Carrier Rail Attachment
For Use With
Mobile Workstations
Primary Tool Box Material
Hard Plastic and Metal
Stackable
No
Style
Rail Attachment
Compatible with Manufacturer Model No.
54818MB

Description

MODbox Tool Carrier Attachment


  • MODboxTM components easily interconnect for a customized mobile workstation
  • Easily attach and move the Tool Carrier onto any system side rail with one-handed release for added convenience
  • Keep commonly used tools accessible and upright with separate compartments
  • Slots behind steel rail keep the overall profile slim and are optimized for commonly used drivers for additional storage
  • Convenient steel rail for mounting tools with belt clips or magnetic mounts
  • Create 2, 3, or 4 separate compartments with two removable dividers for added modularity
  • Secure the tool carrier inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.