Zoro Homepage

MODbox Two Drawer Rolling Tool Box

  • Mfr # 54801MB

  • Zoro # G416099763


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Width
23-1/2 in
Overall Width
23 1/2 in
Compatible Modular System
MODbox(TM)
Includes
Removable Dividers
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54801MB
Zoro #
G416099763
UPC #
092644548277
Country of Origin
Viet Nam

Dimensions

Width
23-1/2 in
Overall Width
23 1/2 in
Height
44 in
Height without Handle
16-1/2 in
Collapsed Handle Height
27 in
Overall Length
22.3 in
Extended Handle Height
44 in
Overall Height
44 in
Overall Depth
27.0000 in

Details

Compatible Modular System
MODbox(TM)
Includes
Removable Dividers
Color
Orange
Features
10 in Rubber Wheels, Back Stowage, Built-In Side Rails, Locking Bar, Removable Dividers
Total Load Capacity
70 lb
Closure Type
Latch
Number of Drawers
2
Handle Material
Metal
Material
Polymer
Series
MODbox(TM)
Stackable
Top Stacking
Item
Tool Box
Locking System
Security Bar
Number of Compartments
2
Type
MODbox™ Rolling Toolbox
Holds
Tools and Material
Number of Sides
6
Number of Handles
1
Load Capacity
70 lb (31.8 kg)
Application
Modular Tool Storage
Weather Resistant
No
Latch Material
Heavy-Duty Metal
Rolling
Yes
For Tool Type
Electrical Parts, Drills, Cordless Drills
Handle Type
Telescoping

Description

Rolling Tool Box, 2 Drawer


  • MODboxTM Rolling Drawer Box has a large-capacity lower drawer that fits bulky power tools, the compact top drawer fits accessories, batteries, and smaller items, both accessible so you stay stacked
  • Locking bar secures drawers during transport and stores in the box base when not in use; a steel-reinforced red locking latch prevents tool theft and fits padlocks with a 5/16-Inch or smaller shackle
  • Drawers are equipped with removable dividers for customizable storage and heavy-duty ball-bearing slides that fully extend, providing smooth opening and closing
  • 10-Inch solid rubber wheels are larger and more durable than the leading competitor, providing stability and smooth movement over rough jobsite terrain, making transport easier
  • Connect other MODboxTM components to the Rolling Drawer Box and secure the entire system with a cable lock through the 3/8-Inch steel reinforced lock location, inserting cable in the open wheel system
  • Built-in side rails for attachments, stacking capability on top, removable telescoping handle for tight spaces, and convenient back storage make this mobile workstation fully adaptable to any jobsite
  • Designed for easy access and durability, drawers are made with impact-resistant polymers; lower drawer carries up to 50 pounds and top drawer 20 pounds; overall system has 250 pound carrying capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.