Zoro Homepage

MODbox Utility Cart Conduit Bender Holder

  • Mfr # 54852MB

  • Zoro # G816518888


product price: $29.65
/ea

Key Features

For Use With
54831MB and 54834MB
Color
Black
Overall Height
3.4 in
Includes
(2) Conduit Bender Holders
Load Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54852MB
Zoro #
G816518888
UPC #
92644548529
Country of Origin
Thailand

Dimensions

Overall Height
3.4 in
Overall Width
4.51 in
Overall Length
5 in

Details

For Use With
54831MB and 54834MB
Color
Black
Includes
(2) Conduit Bender Holders
Load Capacity
20 lb
Material
Plastic, Nylon Strap

Description

The MODbox Utility Cart Conduit Bender Holder addresses workflow challenges with quick-access storage and flexible positioning. This tool holder attachment accommodates 1/2-Inch to 1-Inch benders with shoe up or down orientation. Long tool storage also holds brooms and rods, features an industry-exclusive design keeps the work surface clear while providing ergonomic access. Tool holder attachment keeps main work surface available for tasks while providing ergonomic access to frequently used bending tools. Conduit bender holder with strap integrates with MODbox utility carts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.