Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODbox Utility Cart Ladder Holder

  • Mfr # 54805MB

  • Zoro # G716518889


product price: $17.79
/ea

Key Features

Includes
(1) Ladder Holder
Overall Height
1.37 in
Overall Width
2.47 in
For Use With
MODbox™ Rail System Components
Overall Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54805MB
Zoro #
G716518889
UPC #
92644548055
Country of Origin
Thailand

Dimensions

Overall Height
1.37 in
Overall Width
2.47 in
Overall Length
3.7 in

Details

Includes
(1) Ladder Holder
For Use With
MODbox™ Rail System Components
Material
Plastic
Color
Black

Description

Add convenient ladder storage to your MODbox utility cart with the MODbox Ladder Holder. These heavy duty holders attach to side rails and securely store ladders up to 6-feet, with a one-handed clip-on design for quick setup. This system supports ladders horizontally or vertically, and can support up to 40lbs combined for reliable ladder storage. Heavy duty ladder holder construction provides reliable performance in demanding jobsite conditions, ensuring your ladder accessories remain secure during transport. One-handed clip-on and release mechanism makes this ladder rack system quick and effortless to install or remove as needed on any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.