Zoro Homepage

MODbox Utility Cart Tool Apron

  • Mfr # 54813MB

  • Zoro # G116518885


product price: $67.99
/ea

Key Features

Material
1680d Polyester
Color
Black/Gray
Height
23.75 in
For Use With
MODbox™ Utility Carts
Length
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54813MB
Zoro #
G116518885
UPC #
92644548130
Country of Origin
Philippines

Dimensions

Height
23.75 in
Length
24.25 in
Width
1.75 in

Details

Material
1680d Polyester
Color
Black/Gray
For Use With
MODbox™ Utility Carts
Includes
(2) Pockets With Flex Frame Closure
Typical Bag or Tote Application
Tool Storage

Description

The MODbox Utility Cart Tool Apron solves jobsite organization challenges with multiple pockets, secure clasps, and a clip-on attachment. This tool storage organizer folds with a zipper for compact transport, prevents spilling of small parts, and keeps essential tools within reach. This professional tool organization system frees up space on the top of your utility cart to enhance workflow efficiency. Versatile tool holder design accommodates variety of hand tools, fasteners, and materials for complete professional tool organization. Durable construction withstands demanding jobsite conditions while providing reliable tool storage organizer functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.