Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall Floor Mounting Plate
- Mfr # 54879MB
- Zoro # G624447103
product price:Â
$
43.35
/ea
Key Features
Overall Width
15 3/4 in
Compatible Modular System
MODbox(TM)
Features
Compatible Manufacturer Model Number
Not Specified
Series
MODbox(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54879MB
- Zoro #
- G624447103
- UPC #
- 092644540394
- Country of Origin
- Viet Nam
- Item
- MODbox Floor Mounting Plate
- Compatible Modular System
- MODbox(TM)
- Features
- Compatible Manufacturer Model Number
- Not Specified
- Series
- MODbox(TM)
- Finish
- Unfinished
- Product Type
- Wall and Floor Mounting Plate
- Load Capacity - Maximum
- 50 lb
- Material
- Plastic
- Color
- Gray
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Overall Width
- 15 3/4 in
- Overall Depth
- 22 29/100 in
- Overall Height
- 3/4 in
- Fits Chest Size
Description
MODbox Wall Floor Mounting Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.