Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall System, Power Tool Dock
- Mfr # 54867MB
- Zoro # G724447171
product price:Â
$
40.59
/ea
Key Features
Overall Width
10 33/100 in
Material
Plastic, Steel
Features
Product Type
Power Tool Dock
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54867MB
- Zoro #
- G724447171
- UPC #
- 092644540318
- Country of Origin
- Viet Nam
- Item
- MODbox Power Tool Dock
- Material
- Plastic, Steel
- Features
- Product Type
- Power Tool Dock
- Finish
- Unfinished
- Series
- MODbox(TM)
- Color
- Gray
- Compatible Modular System
- MODbox(TM)
- Compatible Manufacturer Model Number
- Not Specified
- Compatible Product Type
- MODbox(TM) Rail System Components
- Load Capacity - Maximum
- 25 lb
- Shell Material
- Plastic, Steel
- Wire Color
- Gray
- Traction Material
- Plastic, Steel
Dimensions
- Overall Width
- 10 33/100 in
- Overall Depth
- 11 33/50 in
- Overall Height
- 3 9/50 in
- Fits Chest Size
Description
MODbox Wall System, Power Tool Dock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.