Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wire Spool Dispenser
- Mfr # 54825MB
- Zoro # G116572337
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Series
MODbox(TM)
Overall Height
14 3/8 in
Wire Rope Length
22 in
Features
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54825MB
- Zoro #
- G116572337
- UPC #
- 092644548253
- Country of Origin
- China
Dimensions
- Overall Height
- 14 3/8 in
- Wire Rope Length
- 22 in
- Overall Width
- 16 3/16 in
- Overall Length
- 22 in
- Length
- 22 in
- Fits Chest Size
Details
- Series
- MODbox(TM)
- Features
- Material
- Polymer
- For Use With
- Mobile Workstations
- Item
- Wire Spool Dispenser
- Includes
- Front Guides, Metal Kickstand for Lid, Side Rails, Wire Capture
- Style
- Wire Spool Dispenser
- Shell Material
- Polymer
- Container Type
- Wire Spool Dispenser
- Compatible Product Type
- Mobile Workstations
Description
Modbox Wire Spool Dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.