Zoro Homepage

Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan

  • Mfr # 29025

  • Zoro # G402607729


product price: $39.99
/ea

Key Features

Material
Plastic, Metal
Includes
USB-C to USB-A Charging Cable
Features
4-Segment LED Battery Status Indicators, Smart Battery Protection, Easy Mount onto Klein Tools Hard Hats
Weight with Batteries
109 g
Weight
3.85 oz (109 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29025
Zoro #
G402607729
UPC #
092644290251
Country of Origin
China

Details

Item
Hard Hat Fan Modular Battery
Material
Plastic, Metal
Includes
USB-C to USB-A Charging Cable
Features
4-Segment LED Battery Status Indicators, Smart Battery Protection, Easy Mount onto Klein Tools Hard Hats
Weight with Batteries
109 g
Weight
3.85 oz (109 g)
Flashlight Battery Type
Lithium-Ion
Rechargeable
Yes
Application
Charges Hard Hat Cooling Fan, USB Devices: Headlamps, Smartphones, Flashlights
For Use With
Klein Tools Cooling Fan 60155

Description

Hard Hat Fan Modular Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.