Zoro Homepage

Modular Telephone Plugs RJ11 6P6C, 25-Pack

  • Mfr # VDV826-600

  • Zoro # G003673840


product price: $12.15
/pk 25, $0.49/ea

Key Features

Connector Type
RJ11
Number of Positions
6P6C
Color
Clear
Mounting Style
RJ11, 6P6C plugs, 25 Pack
Position & Contacts
6P6C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV826-600
Zoro #
G003673840
UPC #
092644581366
Country of Origin
Taiwan, Province of China

Dimensions

Item Height
1.0000 in
Item Depth
4.0000 in
Item Width
3.0000 in

Details

Item
Telephone Plug RJ11 6P6C
Connector Type
RJ11
Number of Positions
6P6C
Color
Clear
Mounting Style
RJ11, 6P6C plugs, 25 Pack
Position & Contacts
6P6C
Solid Conductor Wire
Yes
Connector Color
Clear

Description

Telephone Plug RJ11 6P6C, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.