Zoro Homepage

Molding Bar with Nail Dimpler, 10-Inch

  • Mfr # 66101

  • Zoro # G422780945


product price: $22.79
/ea

Key Features

Overall Length
10 in
Material
Carbon Steel, TPR Grip
Bar Color
Black/Orange
Bar Diameter
0.52 in
End Style
Claw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66101
Zoro #
G422780945
UPC #
092644661013
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Bar Diameter
0.52 in
Overall Width
2.93 in
Tip Size
0.74 in
Overall Height
1.25 in

Details

Material
Carbon Steel, TPR Grip
Bar Color
Black/Orange
End Style
Claw
Finish
Matte
Features
Shock-Absorbing Grip; Nail Dimpler
Type
Molding Bar
Application
Pull Nails, Pry Molding and Trim

Description

The Klein Tools 10-Inch Molding Bar and pry tool removes nails, trim or molding with minimal damage to surrounding materials. The shock-absorbing grip provides additional comfort during heavy duty tasks. For embedded nails, the nail dimpler is located on the side of the pry bar, helping to provide swift and easy removal on tough-to-reach nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.