Zoro Homepage

Moving Blade Set for Cable Cutter

  • Mfr # 63364

  • Zoro # G007669177


product price: $65.35
/ea

Key Features

Type
High Leverage
For Use With
Cat. No. 63060 Purchased Before August, 2017
Features
Patented Two Step Ratchet Mechanism
Weight
2.9 oz (82 g)
Application
Cutting Copper and Aluminum Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63364
Zoro #
G007669177
UPC #
092644633645
Country of Origin
Germany

Details

Item
Moving Blade Set
Type
High Leverage
For Use With
Cat. No. 63060 Purchased Before August, 2017
Features
Patented Two Step Ratchet Mechanism
Weight
2.9 oz (82 g)
Application
Cutting Copper and Aluminum Cables

Description

Moving Blade Set f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.