Zoro Homepage

Multi-Bit Screwdriver, 10 3/4 in L

  • Mfr # 32914HD

  • Zoro # G021908566


product price: $64.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32914HD
Zoro #
G021908566
UPC #
092644329647
Country of Origin
Taiwan, Province of China

Description

Multi-Bit Screwdriver, Tip Size 1/2 in, 1/4 in, 10 mm, 12 mm, 13 mm, 14 mm, 3/8 in, 5/16 in, 7 mm, 7/16 in, 8 mm, 9/16 in, Tip Style Socket, Magnetic Quick-Change, Cushion, Bit Storage In Handle, Double End, Shank Length Not Applicable, Shank Material Alloy Steel, Drive Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.