Multi-Bit Screwdriver, 9 1/4" L

  • Mfr # 32313HD
  • Zoro # G111918628
product price: 
$
27.35
/ea

Key Features

Bit Retainer Type
Ball Bearing
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Measurement Type
SAE, Torx
Overall Length
9 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32313HD
Zoro #
G111918628
UPC #
092644328732
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
Sizes Included
#0, #1, #2, #3, 1/4 in, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15, T20, T25
Drive Size
1/4 in
Tip Size
1/4 in, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15, T20, T25
Shank Length
3 3/8 in
Length
9 1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Retainer Type
Ball Bearing
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Measurement Type
SAE, Torx
Number of Tips
12
Tip Style
Hex, Phillips, Slotted, Torx
For Screw Type
Hex, Phillips, Slotted, Torx
Number of Pieces
7
ESD Safety
Not ESD Safe
Handle Material
Plastic
Number of Bits
6
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Included
Container Type
Blister
Grip Style
Cushion
Includes Impact-Rated Components
Impact-Rated
Bit Material
Steel
Bit Storage
In Handle
Shank Material
Steel
Replaceable Shank Capable
Fixed Shank
Single/Double End Bits
Double End
Product Type
Ratcheting
Handle Shape
Straight

Description

Multi-Bit Screwdriver, Tip Size 1/4 in, PH0, PH1, PH2, PH3, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15, T20, T25, Tip Style Hex, Phillips, Slotted, Torx, Ball Bearing, Cushion, Bit Material Steel, Bit Storage In Handle, Double End, Shank Length 3 3/8 in, Shank Material Steel, Drive Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews