Zoro Homepage

Multi-Bit Screwdriver and Nut Driver Set, 3-Piece

  • Mfr # 85515

  • Zoro # G315543077


product price: $29.99
/ea

Key Features

Overall Length
5 in
Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment; Rotating Cap for Optimum and Precise Control; Slim Profile
Standards
ASME B107-210
Material
Steel
Primary Application
Fastening; Impact Driving; Ratcheting Driver for Tight Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85515
Zoro #
G315543077
UPC #
92644855153
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Depth
10 in
Width
1.62 in

Details

Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment; Rotating Cap for Optimum and Precise Control; Slim Profile
Standards
ASME B107-210
Material
Steel
Primary Application
Fastening; Impact Driving; Ratcheting Driver for Tight Spaces
Includes
32308 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver; 65200 Slim-Profile Mini Ratchet; 32581 4-in-1 Multi-Bit Electronics Screwdriver

Description

This Multi-Bit Screwdriver and Mini Ratchet Set includes 3 of Klein's most versatile multi-tools. The 8-in-1 Impact Rated Adjustable Stubby Screwdriver Cat. No. 32308 includes 7 different screwdriver bits and a 1/4-Inch nut driver. The Slim-Profile Mini Ratchet Cat. No. 65200 is perfect for fastening in small, tight spaces. The low-profile gear head only requires a 5-Degree sweep. The 4-in-1 Precision Electronics Screwdriver has a Swivel Cap, Cat. No. 32581. Adjustable length stubby screwdriver shaft is impact-rated. 4-in-1 electronics screwdriver has heat-treated precision tips. Low-profile mini ratchet reaches spots other drivers won't fit. Stainless steel bit holder on stubby driver contains powerful Rare-Earth magnets for securing bits and fasteners. Slim profile of the mini ratchet is the perfect tool for tight spaces. 72-tooth ratchet only needs a 5-Degree sweep for tight areas. High-strength, steel construction of mini ratchet increases torque and tool life. Ring magnet and bit clip on mini ratchet for better bit retention. Finger loop provides 1-hand driving and convenient storage. Electronics screwdriver with 4 different non-magnetic tips in 1 tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch slotted tips. Rotating cap for optimum and precise control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards. Cushion-Grip handle for maximum comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.