Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 32492HD
  • Zoro # G324972592

product price: 
$
8.79
/ea

Key Features

For Tool Type
Impact
Shank Size
1/4 in
Shank Shape
Hex
Finish
Black Phosphated
Driver Bits Included
#1 Phillips Bit, #2 Phillips Bit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32492HD
Zoro #
G324972592
UPC #
092644136849
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Overall Length
2 3/4 in
Bit Industry Size
PH1, PH2
Length
2 3/4 in

Details

Item
Multi-Bit Screwdriver Bits
For Tool Type
Impact
Shank Shape
Hex
Finish
Black Phosphated
Driver Bits Included
#1 Phillips Bit, #2 Phillips Bit
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Number of Drill Bits Included
0
Number of Sockets Included
0
Number of Driver Bits Included
2
Product Type
Replacement Bit
Magnetized Tip
No Magnetized Tip
Number of Pieces
2
Head Style
Phillips
Number of Bit Holders Included
0
Includes
#1 Phillips Bit, #2 Phillips Bit
Number of Nutsetters Included
0
Compatible Product Type
Nut Driver, Screwdriver
Impact Rated
Impact Rated
Series
ProFlex
Material
Steel
Shell Material
Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #1 Phillips Bit, #2 Phillips Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.