Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 32495HD
  • Zoro # G124972556

product price: 
$
8.79
/ea

Key Features

Number of Nutsetters Included
0
Number of Bit Holders Included
0
Series
ProFlex
Head Style
Torx(R)
Impact Rated
Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32495HD
Zoro #
G124972556
UPC #
092644136870
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Overall Length
2 3/4 in
Bit Industry Size
T10, T15
Length
2 3/4 in

Details

Item
Multi-Bit Screwdriver Bits
Number of Nutsetters Included
0
Number of Bit Holders Included
0
Series
ProFlex
Head Style
Torx(R)
Impact Rated
Impact Rated
Number of Sockets Included
0
Number of Driver Bits Included
2
Finish
Black Phosphated
Number of Pieces
2
Magnetized Tip
No Magnetized Tip
Compatible Product Type
Nut Driver, Screwdriver
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Shank Shape
Hex
For Tool Type
Impact
Product Type
Replacement Bit
Number of Drill Bits Included
0
Driver Bits Included
#10 Torx Bit, #15 Torx Bit
Includes
#10 Torx Bit, #15 Torx Bit
Material
Steel
Shell Material
Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #10 Torx Bit, #15 Torx Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.