Zoro Homepage

Multi-Bit Screwdriver / Tap Tool, 14-Piece

  • Mfr # 32517

  • Zoro # G6516618


product price: $37.99
/ea

Key Features

Overall Length
7.75" (19.7 cm)
Nut Driver Handle Color
Yellow/Black
Nut Driver Hex Size
1/4", 5/16", 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32517
Zoro #
G6516618
UPC #
092644325175
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.75" (19.7 cm)
Nut Driver Hex Size
1/4", 5/16", 3/8"

Details

Item
Tool Driver,Multi-Bit Tap
Nut Driver Handle Color
Yellow/Black

Description

Tool Driver,Multi-Bit Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.