Zoro Homepage

Multi-Cable Cutter Klein-Kurve

  • Mfr # 63020

  • Zoro # G2998737


product price: $30.25
/ea

Key Features

Overall Length
7 in
Cutting Action
Anvil
Primary Application
Copper Wire, Stainless Steel, Conductors and Coaxial Cable
Features
Coil spring provides fast self-opening action, Holes for looping and bending wire
Handle Type
Double Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63020
Zoro #
G2998737
UPC #
092644630200
Country of Origin
United States

Dimensions

Overall Length
7 in
Length
7"
For Maximum Diameter Copper Electrical Cable
8 AWG
For Maximum Wire Thickness
12 AWG
For Maximum Diameter Stainless Steel
1/4 in
For Maximum Diameter Hard Steel
1/32 in
For Maximum Diameter Data Cable
1/2 in

Details

Item
Cable Cutter
Cutting Action
Anvil
Primary Application
Copper Wire, Stainless Steel, Conductors and Coaxial Cable
Features
Coil spring provides fast self-opening action, Holes for looping and bending wire
Handle Type
Double Dipped
Material
Steel
Handle Design
Double Dipped Grip
Cutting Capacity Soft Steel
5/64 in
Includes
Handy Closure Lock For Convenient Storage.
Application
Solid And Stranded Copper Wire Up To 12 AWG And Stainless Steel Up To .032" (.81 Mm) Diameter. Conductors Up To .080" (2 Mm) Diameter. Solid And Stranded Copper Wire Up To 8 AWG, Multi-Conductor Cable Up To 1/2" (13 Mm) Diameter And Coaxial Cable Rg-6 Quad, Rg-59, And Rg-62.
Weight
0.4 lb
Handle Material
Steel
Jaw Material
Hardened Steel
Insulated
No
Grip Material
Plastic
Ratcheting Jaw
No
Material Application
Coaxial Cable, Copper, Stainless Steel
Cutter Type
General Purpose Cable Cutter
For Wire/Cable Type
Electrical/Data Cable
Handle Color
Red
Includes Cushioned Grip
Yes

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Anvil, Features Coil spring provides fast self-opening action, Holes for looping and bending wire, For Maximum Diameter Hard Steel 1/32 in, For Maximum Diameter Stainless Steel 1/4 in, For Maximum Wire Thickness 12 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 8 AWG, For Maximum Diameter Data Cable 1/2 in, Grip Material Plastic, Handle Color Red, Handle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.