Zoro Homepage

Multi-Groove Fiberglass Fish Tape 200-Foot

  • Mfr # 56056

  • Zoro # G6516399


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Feed Design, Low-Friction
Length
200 ft
Size
3/16"W
Tape Material
Fiberglass
Tape Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56056
Zoro #
G6516399
UPC #
092644560569
Country of Origin
United States

Dimensions

Length
200 ft
Size
3/16"W
Tape Size
3/16"
Tape Diameter
3/16 in
Case Diameter
17 in
Tape Length
200 ft
Tape Width
3/16 in

Details

Item
Fish Tape
Features
Easy Feed Design, Low-Friction
Tape Material
Fiberglass
Winder Case
Yes
Case Style
Winder Slide
Tape Profile
Round
Case Winding Type
Winder Slide
Tape Shape
Round
Tape End Style
Leader
Tool Weight
6.16 lb

Description

Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.


•Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding
•Durable 7-Inch spiral steel leader helps push through crowded conduit
•The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution versus a 16-Inch case
•Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers
•Made in USA
•The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.