Zoro Homepage

Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot

  • Mfr # 56383

  • Zoro # G703551271


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Tape Material
Fiberglass
Includes
100' Grooved Fiberglass Fish Tape
Color
Orange/Black
Net Weight
3.3 lb (1.5 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56383
Zoro #
G703551271
UPC #
092644563836
Country of Origin
United States

Dimensions

Tape Size
100' x3/16" (30.5 m x 0.5 cm)
Overall Length
1.85" (4.7 cm)
Pole Diameter
13" (33 cm)
Tape Length
1 17/20 in
Tape Diameter
3/16 in
Fits Case Diameter
13 in
Case Diameter
13 in
Tape Length Range
50 ft or less
Tape Width/Diameter
3/16 in

Details

Item
Grooved Fiberglass Fish Tape 100 ft.
Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Tape Material
Fiberglass
Includes
100' Grooved Fiberglass Fish Tape
Color
Orange/Black
Net Weight
3.3 lb (1.5 kg)
Case Style
Case design decreases payout effort and friction by optimizing the tape payout angle
Material
Fiberglass
Type
Fiberglass Fish Tape
Application
Wire Pulling
Tape Tensile Strength
Not Rated
Tape End Style
Non-Conductive Eyelet
Case Winding Type
Internal Rotating
Tape Shape
Round

Description

Grooved Fiberglass Fish Tape 100 ft., Tape End Style Non-Conductive Eyelet, Tape Length 1 17/20 in, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Internal Rotating, Tape Diameter 3/16 in, Tape Tensile Strength Not Rated, Case Diameter 13 in, Case Style Case design decreases payout effort and friction by optimizing the tape payout angle, Includes 100' Grooved Fiberglass Fish Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.