Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot

  • Mfr # 56382

  • Zoro # G603551272


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Tape Material
Fiberglass
Includes
50' Multi-Groove Fiberglass Fish Tape
Color
Orange/Black
Case Style
Case design decreases payout effort and friction by optimizing the tape payout angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56382
Zoro #
G603551272
UPC #
092644563829
Country of Origin
United States

Dimensions

Pole Diameter
13" (33 cm)
Overall Length
1.85" (4.7 cm)
Tape Size
50' x3/16" (15.2 m x 0.5 cm)
Case Diameter
13 in
Tape Width/Diameter
3/16 in
Fits Case Diameter
13 in
Tape Length
1 17/20 in
Tape Diameter
3/16 in
Tape Length Range
50 ft or less

Details

Item
Multi-Groove Fiberglass Fish Tape 50 ft.
Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Tape Material
Fiberglass
Includes
50' Multi-Groove Fiberglass Fish Tape
Color
Orange/Black
Case Style
Case design decreases payout effort and friction by optimizing the tape payout angle
Application
Wire Pulling
Material
Fiberglass
Net Weight
2.7 lb (1.2 kg)
Type
Fiberglass Fish Tape
Case Winding Type
Internal Rotating
Tape Shape
Round
Tape Tensile Strength
Not Rated
Tape End Style
Non-Conductive Eyelet

Description

Multi-Groove Fiberglass Fish Tape 50 ft., Tape End Style Non-Conductive Eyelet, Tape Length 1 17/20 in, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Internal Rotating, Tape Diameter 3/16 in, Tape Tensile Strength Not Rated, Case Diameter 13 in, Case Style Case design decreases payout effort and friction by optimizing the tape payout angle, Includes 50' Multi-Groove Fiberglass Fish Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.