Zoro Homepage

Multi-Nut Driver, 9-in-1 Pass Through

  • Mfr # 328091

  • Zoro # G314234570


product price: $24.99
/ea

Key Features

Overall Length
9 in
Size
1/4, 3/16, 5/16, 11/32, 3/8, 7/16, 9/16, 1/2, and 3/4-Inch
Standards
SAE
Features
Wrench-Assist for Added Torque; Full Pass Through
Nut Driver Handle Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328091
Zoro #
G314234570
UPC #
092644329913
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Size
1/4, 3/16, 5/16, 11/32, 3/8, 7/16, 9/16, 1/2, and 3/4-Inch
Width
1.42 in

Details

Standards
SAE
Features
Wrench-Assist for Added Torque; Full Pass Through
Nut Driver Handle Color
Yellow/Black
Includes
Nut Driver with 9 Sizes
Material
Alloy Steel; CA/TPE

Description

Multi-Nut Driver 9-in-1 Pass Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.