Shop KLEIN TOOLS
See all product information
Create Account
MultiBit, Screwdriver Blade, Insulate, PK2
- Mfr # 13156
- Zoro # G8833910
product price:Â
$
14.99
/pk of 2, $7.50/ea
Key Features
Material
Induction Hardened Steel
Overall Bit Length
7.58" (19.3 cm)
Bit Retainer Type
Insulated Slotted/Phillips Screwdriver Blades
Tool Weight
3.7 oz (105 g)
For Use With
Cat. Nos. 32288, 32286, 32287, 32293
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13156
- Zoro #
- G8833910
- UPC #
- 092644131561
- Country of Origin
- Taiwan, Province of China
- Item
- Multi-Bit,Screwdriver Blades, Insulated
- Material
- Induction Hardened Steel
- Bit Retainer Type
- Insulated Slotted/Phillips Screwdriver Blades
- Tool Weight
- 3.7 oz (105 g)
- For Use With
- Cat. Nos. 32288, 32286, 32287, 32293
- Application
- Work Near Energized Sources
- Features
- Insulated
Dimensions
- Overall Bit Length
- 7.58" (19.3 cm)
Description
Multi-Bit,Screwdriver Blades, Insulated, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.