Zoro Homepage

Multimeter Carrying Case

  • Mfr # 69401

  • Zoro # G3611730


product price: $19.99
/ea

Key Features

Material
600d Nylon
Overall Height
9 1/4 in
Overall Width
4.00" (10.2 cm)
Overall Depth
2 1/2 in
Color
Black/Orange Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69401
Zoro #
G3611730
UPC #
092644694011
Country of Origin
China

Dimensions

Overall Height
9 1/4 in
Overall Width
4.00" (10.2 cm)
Overall Depth
2 1/2 in

Details

Item
Carrying Case
Material
600d Nylon
Color
Black/Orange Piping
For Use With
Klein Tools Clamp Meters, Digital Multimeters, and other Test and Measurement Products
Features
Heavy Duty Pvc Zipper and Zinc Alloy Zipper Tag, Part of a Full Line of Test and Measurement Products Designed From the Ground Up by Electricians for Electricians

Description

Carrying Case, Material Nylon, For Use With Digital Multimeters and Other Test and Measurement Products, Klein Tools Clamp Meters, Color Black/Orange, Features Heavy Duty Pvc Zipper and Zinc Alloy Zipper Tag, Part of a Full Line of Test and Measurement Products Designed From the Ground Up by Electricians for Electricians, Overall Height 9 1/4 in, Overall Width 4 in, Overall Depth 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.