Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N95 Disposable Respirator, 3-Pack

  • Mfr # 604403

  • Zoro # G110108280


product price: $10.29
/pk 3, $3.43/ea

Key Features

Mask Size
One Size fits Most
Standards
NIOSH (TC-84A-7720)
Material
Respirator Body - Polyester Fabric; Exhalation Valve - Polypropelene; Headstraps - Elastic; Nose Piece - Foam
Includes
(3) Respirators
Exhalation Valve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604403
Zoro #
G110108280
UPC #
092644605185
Country of Origin
China

Dimensions

Mask Size
One Size fits Most

Details

Item
N95 Disposable Respirator, 3-Pack
Standards
NIOSH (TC-84A-7720)
Material
Respirator Body - Polyester Fabric; Exhalation Valve - Polypropelene; Headstraps - Elastic; Nose Piece - Foam
Includes
(3) Respirators
Exhalation Valve
Yes
NIOSH Rating
N95

Description

N95 Disposable Respirator, 3-Pack, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.