Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck and Face Cooling Band, Blue

  • Mfr # 60439

  • Zoro # G9125287


product price: $10.19
/ea

Key Features

Color
Blue
Material
92% Polyester, 8% Spandex
Size
One Size Fits Most
Pattern
Solid
Overall Length
20" (50.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60439
Zoro #
G9125287
UPC #
092644604393
Country of Origin
China

Dimensions

Size
One Size Fits Most
Overall Length
20" (50.8 cm)
Overall Width
10" (25.4 cm)

Details

Item
Cooling Band for Neck/Face
Color
Blue
Material
92% Polyester, 8% Spandex
Pattern
Solid

Description

Cooling Band for Neck/Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.