Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Nose and Bent Nose Pliers, 13 in

  • Mfr # 71402

  • Zoro # G314234563


product price: $39.99
/ea

Key Features

Plier Material
Steel
Features
Extended Reach
Overall Length
13.23 in
Application
General Purpose; Work in Tight Spaces
Handle Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71402
Zoro #
G314234563
UPC #
092644710711
Country of Origin
China

Dimensions

Overall Length
13.23 in
Depth
0.88 in
Width
2.8 in

Details

Plier Material
Steel
Features
Extended Reach
Application
General Purpose; Work in Tight Spaces
Handle Color
Orange/Black
Maximum Jaw Opening
2 in
Includes
straight jaw and bent jaw pliers
Number of Pieces
2

Description

Needle Nose and Bent Nose Pliers,13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.