Zoro Homepage

Network Cable Tester, LAN Explorer Data Cable Tester with Remote

  • Mfr # VDV526-100

  • Zoro # G7451299


product price: $36.19
/ea

Key Features

Application
Cable Testing
Display
LED
Measures
Voice, Data, RJ45, RJ11
Displays
LED
Adapter Type
RJ11, RJ12, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV526-100
Zoro #
G7451299
UPC #
092644692246
Country of Origin
China

Dimensions

Overall Width
2.5" (6.4 cm)
Overall Height
1.25" (3.2 cm)
Overall Length
5" (12.7 cm)
Item Depth
5.0000 in
Item Width
2.5000 in
Item Height
1.2500 in

Details

Item
LAN Explorer Data Cable Tester with Remo
Application
Cable Testing
Display
LED
Measures
Voice, Data, RJ45, RJ11
Displays
LED
Adapter Type
RJ11, RJ12, RJ45
Special Features
LED response
Tone Generator
No
Material
Plastic and Stamped Metal
Type
Twisted Pair, DATA, Voice, LAN
Supported Remotes
VDV999150
Connection & Adapter Types
RJ11, RJ12, RJ45
Included
Tester, Remote, 9V Battery
Drop Protection
2' (0.6 m)
Cable Type
CAT3, CAT5e, CAT6/6A
Faults Detected
Pass, Miswire, Open-Fault, Short-Fault, and Shield
Batteries
1 x 9V
Test & Measure Types
Voice, Data, RJ45, RJ11
Battery life
Active - 80 hr; Standby - 3.5 yr.
Test-n-Map ID Remotes
1

Description

LAN Explorer Data Cable Tester with Remo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.