Zoro Homepage

No 3 Phillips Power Drivers 6-Inch Bit, 2-Pack

  • Mfr # PH362

  • Zoro # G1380838


product price: $9.19
/ea

Key Features

Bit Style
Phillips
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Shank Style
Hex
Overall Bit Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH362
Zoro #
G1380838
UPC #
092644327285
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
6"
Fastening Tool Tip Size
#3 (phillips)

Details

Item
Power Drivers 6" Bit,2-Pack #3-Phil
Bit Style
Phillips
SAE or Metric
SAE, Metric
Shank Style
Hex
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Power Bit

Description

Power Drivers 6 In. Bit,2-Pack #3-Phil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.