Shop All Voltage Detectors
Klein Tools
Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter
Mfr # NCVT-6
Zoro # G7451283
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 12 to 1000V AC
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type (2) AAA
- Safety Rating CAT IV 1000V
Product Information
- Brand Klein Tools
- MFR # NCVT-6
- Zoro # G7451283
- UPC # 092644692253
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6 29/64 in |
Width | 1 13/64 in |
Depth | 1 5/16 in |
Manufacturers Warranty Length | 2 yr |
Tool Height | 1.3 in |
Tool Width | 1.2 in |
Battery Size | (2) AAA |
Manufacturer Warranty Length | 2 yr |
Tool Length | 6.5 in |
Details
Description
Non-Contact Voltage Tester with Laser Di, Alert Type Sound, Light, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Includes Batteries, Maximum AC Voltage Measured 1,000 V AC, Features Full-Range Voltage Detection From 12-1000 VAC with Visual and Audible Indicators, High Visibility Reverse Contrast Display, Laser Distance Meter, Tester Type Non-Contact Voltage Detector/Tester, Battery Size (2) AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (M-15DDG-01B-4000S2000-XULZG)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-600)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- Klein Tools Voltage Detectors