Voltage Tester, Device type: LED

  • Mfr # 473120 LED

  • Zoro # G314555903


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Display
5
IP Rating
IP 64
Test Connection Type
Three phase sequence testing
Power Supply
Battery-powered :-:2x No. 081551 size LR3
Display Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473120 LED
Zoro #
G314555903
UPC #
-
Country of Origin
China

Details

Item
Voltage tester
Display
5
IP Rating
IP 64
Display Type
LED
Test Connection Type
Three phase sequence testing
Power Supply
Battery-powered :-:2x No. 081551 size LR3
Display Voltage
12 V
Overvoltage Category
CAT III 1000 V; CAT IV 600 V
Safety Certificate
GS TÜV Rheinland
Continuity Testing
Acoustic / LED
Batteires Included
2
Display Range AC
12 V
Article no of the battery / rechargeable battery fitted
081551 LR3
Illumination of Probe Points
Yes

Description

Two-component plastic casing with 2 test prods. Integral LED lamp, test prod mounting for one-hand operation auto-test for checking its operation. Automatic selection of measurement range. Function: IP64: Protected against splashed water from all directions and protected against penetration by dust dust-tight, also completely protected against touching. Application: For professional multi-stage voltage, continuity, and polarity testing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.