Klein Tools
Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer
- Zoro #: G3498509
- Mfr #: NCVT-4IR
Hover or click to zoom Tap to zoom
Key Features
- Audible Alert: Yes
- Battery Type: (2) AAA
- Safety Rating: CAT IV 1000V
- Flashlight: No
- On/Off Switch: No
- Switch Type: Button for Range Selection
- Includes: Batteries
- Standards: CE
$39.99
Subtotal: $39.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KLEIN TOOLS Continuity Tester 69133
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC NCVT1XT
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit NCVT5KIT
- KLEIN TOOLS Replacement Transmitter for ET310 ET310TRANS
- KLEIN TOOLS Non-Contact Voltage Tester - with Batteries- 5 KL390672
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit RT250KIT
- IDEAL Gfi Circuit TestrGfi302A 61-501
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz HVD132
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector 2203-20
- SURTEK Ac Voltage Tester Screwdriver 100500V 14mm DPC02
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating FLK2AC/90-10005
- Klein Tools Voltage Detectors